Blind rivet Stainless steel A2 5x10 /500

  • ERIKS:23732025
  • Manufacturer:4043377207333
Image 1
Image 2
Image 1
Image 2
Save to list

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 500Min. order: 500

500 In stock - Estimated delivery date 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
ISO 15983
Diameter
5 mm
Length
10 mm