FACOM

FACOM Maintenance case with aluminum rivets type no. Y.RIV3

  • ERIKS:23447096
  • Manufacturer:3148516404541
Image 1
- Y.105B: riveter
- Selection of aluminum rivets with standard head 4 x 8 - 4 x 10 - 4.8 x 8 - 4.8 x 10 mm and with wide head 4 x 8 et 4 x 10 mm (approx. 600 rivets)
- Case dimensions: 360 x 300 x 60 mm
- Weight: 2.350 kg
Save to list

€118.41/ pieceexcl. VAT

€143.28incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Material sleeve
Aluminium
Material of pin
Carbon steel