

Sold per: 500Min. order: 500
7000 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Aluminium |
Material of pin | Carbon steel |
Head form | Truss head |
Diameter | 4 mm |
Length | 12 mm |
Clamping range | from 65 to 85 mm |
Gas-/waterproof | No |