MASTERFIX

MASTERFIX Mfx rivet alu/st dh 3.0x6

  • ERIKS:23576763
  • Manufacturer:8714338154152
Image 1
Save to list
Not available in webshop

Sold per: 500Min. order: 500

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Truss head
Diameter
3 mm
Length
6 mm
Clamping range
from 15 to 35 mm
Gas-/waterproof
No