MASTERFIX

MASTERFIX Mfx rivet alu/st dh 4.8x20

  • ERIKS:23576800
  • Manufacturer:8714338001074
Image 1
Save to list
Not available in webshop

Sold per: 250Min. order: 250

Estimated delivery date - 23/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASTERFIX
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Truss head
Diameter
4.8 mm
Length
20 mm
Clamping range
from 14 to 16 mm
Gas-/waterproof
No