

€2.09/ pieceexcl. VAT
€2.53incl. VAT
Sold per: 500Min. order: 500
3000 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Aluminium |
Material of pin | Carbon steel |
Head form | Truss head |
Diameter | 4 mm |
Length | 10 mm |
Clamping range | from 5 to 65 mm |
Gas-/waterproof | No |