

Sold per: 250Min. order: 250
500 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASTERFIX |
Material sleeve | Stainless steel A2 |
Material of pin | Stainless steel A2 |
Head form | Truss head |
Diameter | 4.8 mm |
Length | 20 mm |
Clamping range | from 13 to 15 mm |
Gas-/waterproof | No |