• 2
  • 376
  • 9
  • 206
  • 1
  • 1
  • 4
  • 1
  • 7
  • 1
  • 1
  • 1
  • 9
  • 22
914 Products showing for Anchors and Rivets
Product Image

FISCHER Plug S 6

  • Eriks:23934850
  • Manufacturer:50106
  • Material:Plastic
  • Drill hole diameter:6 mm
  • Length:30 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

2796 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Duopower plug 6x50

  • Eriks:13545203
  • Manufacturer:538250

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 100Min. order: 100

3800 In stock - Estimated delivery date 16/11/2026

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Female threaded hammer-in anchor EA II M12X50

  • Eriks:23935504
  • Manufacturer:48406
  • Thread size metric (M..):12
  • Length:50 mm
  • Material sleeve:Steel

€1.35/ pieceexcl. VAT

€1.63incl. VAT

925 In stock - Estimated delivery date 16/11/2026

€4.91/ pieceexcl. VAT

€5.94incl. VAT

Sold per: 20Min. order: 20

100 In stock - Estimated delivery date 16/11/2026

€2.99/ pieceexcl. VAT

€3.62incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Female threaded hammer-in anchor EA II M10X40

  • Eriks:23935503
  • Manufacturer:48339
  • Thread size metric (M..):10
  • Length:40 mm
  • Material sleeve:Steel

€0.63/ pieceexcl. VAT

€0.77incl. VAT

Sold per: 50Min. order: 50

200 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Universeelplug FU 6X45

  • Eriks:23935156
  • Manufacturer:53261
  • Drill hole diameter:6 mm
  • Length:45 mm
  • Material:Synthetic material

€0.34/ pieceexcl. VAT

€0.41incl. VAT

Sold per: 50Min. order: 50

550 In stock - Estimated delivery date 16/11/2026

€1.47/ pieceexcl. VAT

€1.78incl. VAT

Sold per: 20Min. order: 20

60 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Gipskartonplug GKMS 27

  • Eriks:23934473
  • Manufacturer:40434

€0.79/ pieceexcl. VAT

€0.96incl. VAT

Sold per: 100Min. order: 100

300 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Universeelplug UX 8 R

  • Eriks:23935964
  • Manufacturer:77870
  • Drill hole diameter:8 mm
  • Length:50 mm

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 16/11/2026
Product Image

MASTERFIX Mfx rivet alu/st dh 4.0x10

  • Eriks:23576783
  • Manufacturer:R103140101
  • Diameter:4 mm
  • Length:10 mm
  • Clamping range:from 5 to 65 mm

€2.09/ pieceexcl. VAT

€2.53incl. VAT

Sold per: 500Min. order: 500

3000 In stock - Estimated delivery date 16/11/2026

€1.80/ pieceexcl. VAT

€2.18incl. VAT

200 In stock - Estimated delivery date 16/11/2026
Product Image

MASTERFIX Mfx rivet alu/st dh 4.8x12

  • Eriks:23576796
  • Manufacturer:R103148121
  • Diameter:4.8 mm
  • Length:12 mm
  • Clamping range:from 6 to 8 mm
Not available in webshop

Sold per: 500Min. order: 500

13500 In stock - Estimated delivery date 16/11/2026
Contact us

€2.89/ pieceexcl. VAT

€3.49incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 16/11/2026
Product Image

MASTERFIX Mfx rivet alu/st lh 4.8x16x16

  • Eriks:23576886
  • Manufacturer:R103348161
  • Diameter:4.8 mm
  • Length:16 mm
  • Clamping range:from 10 to 12 mm
Not available in webshop

Sold per: 250Min. order: 250

2500 In stock - Estimated delivery date 16/11/2026
Contact us
Product Image

MASTERFIX Mfx rivet alu/st dh 4.8x16

  • Eriks:23576798
  • Manufacturer:R103148161
  • Diameter:4.8 mm
  • Length:16 mm
  • Clamping range:from 10 to 12 mm
Not available in webshop

Sold per: 500Min. order: 500

1000 In stock - Estimated delivery date 16/11/2026
Contact us
Product Image

FISCHER Universeelplug UX 6 R

  • Eriks:23935613
  • Manufacturer:62756
  • Drill hole diameter:6 mm
  • Length:35 mm

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 100Min. order: 100

900 In stock - Estimated delivery date 16/11/2026

€4.20/ pieceexcl. VAT

€5.08incl. VAT

Sold per: 10Min. order: 10

100 In stock - Estimated delivery date 16/11/2026

€0.83/ pieceexcl. VAT

€1.01incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026
Product Image

FISCHER Plug S 5

  • Eriks:23934849
  • Manufacturer:50105
  • Material:Plastic
  • Drill hole diameter:5 mm
  • Length:25 mm

€0.04/ pieceexcl. VAT

€0.05incl. VAT

3400 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Ankerbout FAZ II 12/20

  • Eriks:23937008
  • Manufacturer:95420
  • Thread size metric (M..):12
  • Bolt length:120 mm
  • Material:Steel

€1.82/ pieceexcl. VAT

€2.21incl. VAT

Sold per: 20Min. order: 20

500 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Universeelplug UX 12

  • Eriks:23935615
  • Manufacturer:62758
  • Drill hole diameter:12 mm
  • Length:70 mm

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 25Min. order: 25

250 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/5 K

  • Eriks:23934644
  • Manufacturer:45272
  • Thread size metric (M..):12
  • Bolt length:86 mm
  • Material:Steel

€1.50/ pieceexcl. VAT

€1.81incl. VAT

Sold per: 20Min. order: 20

280 In stock - Estimated delivery date 16/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/5 K

  • Eriks:23934478
  • Manufacturer:40806
  • Thread size metric (M..):8
  • Bolt length:56 mm
  • Material:Steel

€0.72/ pieceexcl. VAT

€0.87incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 16/11/2026