




€0.06/ pieceexcl. VAT
€0.07incl. VAT
2796 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Plastic |
Drill hole diameter | 6 mm |
Length | 30 mm |
Suitable for screw diameter | 4-5 |
Model | S6 |