FISCHER

FISCHER Universeelplug FU 6X45

  • ERIKS:23935156
  • Manufacturer:4006209532614
Image 1
Save to list

€0.34/ pieceexcl. VAT

€0.41incl. VAT

Sold per: 50Min. order: 50

550 In stock - Estimated delivery date 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Drill hole diameter
6 mm
Length
45 mm
Material
Synthetic material