Anchors and Wall Fixings

  • 376
  • 9
  • 1
  • 1
  • 13
  • 1
  • 111
  • 2
  • 10
413 Products showing for Anchors and Wall Fixings
Product Image

FISCHER Plug S 6

  • Eriks:23934850
  • Manufacturer:50106
  • Material:Plastic
  • Drill hole diameter:6 mm
  • Length:30 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

2796 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Duopower plug 6x50

  • Eriks:13545203
  • Manufacturer:538250

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 100Min. order: 100

3800 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Drywall Bolt FBN II 10/50 A4

  • Eriks:12325890
  • Manufacturer:507561
  • Thread size metric (M..):10
  • Bolt length:86 mm
  • Material:Stainless steel

€4.67/ pieceexcl. VAT

€5.65incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Female threaded hammer-in anchor EA II M12X50

  • Eriks:23935504
  • Manufacturer:48406
  • Thread size metric (M..):12
  • Length:50 mm
  • Material sleeve:Steel

€1.35/ pieceexcl. VAT

€1.63incl. VAT

925 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/20 A4

  • Eriks:23935813
  • Manufacturer:507564
  • Thread size metric (M..):12
  • Bolt length:69 mm
  • Material:Stainless steel

€4.91/ pieceexcl. VAT

€5.94incl. VAT

Sold per: 20Min. order: 20

100 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/10 A4

  • Eriks:12138911
  • Manufacturer:507555
  • Thread size metric (M..):8
  • Bolt length:39 mm
  • Material:Stainless steel

€2.99/ pieceexcl. VAT

€3.62incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Female threaded hammer-in anchor EA II M10X40

  • Eriks:23935503
  • Manufacturer:48339
  • Thread size metric (M..):10
  • Length:40 mm
  • Material sleeve:Steel

€0.63/ pieceexcl. VAT

€0.77incl. VAT

Sold per: 50Min. order: 50

200 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Universeelplug FU 6X45

  • Eriks:23935156
  • Manufacturer:53261
  • Drill hole diameter:6 mm
  • Length:45 mm
  • Material:Synthetic material

€0.34/ pieceexcl. VAT

€0.41incl. VAT

Sold per: 50Min. order: 50

550 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 10/70

  • Eriks:11856904
  • Manufacturer:40931
  • Thread size metric (M..):10
  • Bolt length:106 mm
  • Material:Steel

€1.47/ pieceexcl. VAT

€1.78incl. VAT

Sold per: 20Min. order: 20

60 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Gipskartonplug GKMS 27

  • Eriks:23934473
  • Manufacturer:40434

€0.79/ pieceexcl. VAT

€0.96incl. VAT

Sold per: 100Min. order: 100

300 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Universeelplug UX 8 R

  • Eriks:23935964
  • Manufacturer:77870
  • Drill hole diameter:8 mm
  • Length:50 mm

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 17/11/2026

€1.80/ pieceexcl. VAT

€2.18incl. VAT

200 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 16/25

  • Eriks:23934685
  • Manufacturer:45564
  • Thread size metric (M..):16
  • Bolt length:89 mm
  • Material:Steel

€2.89/ pieceexcl. VAT

€3.49incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Universeelplug UX 6 R

  • Eriks:23935613
  • Manufacturer:62756
  • Drill hole diameter:6 mm
  • Length:35 mm

€0.12/ pieceexcl. VAT

€0.15incl. VAT

Sold per: 100Min. order: 100

900 In stock - Estimated delivery date 17/11/2026

€4.20/ pieceexcl. VAT

€5.08incl. VAT

Sold per: 10Min. order: 10

100 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/30

  • Eriks:23934475
  • Manufacturer:40700
  • Thread size metric (M..):8
  • Bolt length:59 mm
  • Material:Steel

€0.83/ pieceexcl. VAT

€1.01incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026
Product Image

FISCHER Plug S 5

  • Eriks:23934849
  • Manufacturer:50105
  • Material:Plastic
  • Drill hole diameter:5 mm
  • Length:25 mm

€0.04/ pieceexcl. VAT

€0.05incl. VAT

3400 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Ankerbout FAZ II 12/20

  • Eriks:23937008
  • Manufacturer:95420
  • Thread size metric (M..):12
  • Bolt length:120 mm
  • Material:Steel

€1.82/ pieceexcl. VAT

€2.21incl. VAT

Sold per: 20Min. order: 20

500 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Universeelplug UX 12

  • Eriks:23935615
  • Manufacturer:62758
  • Drill hole diameter:12 mm
  • Length:70 mm

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 25Min. order: 25

250 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/5 K

  • Eriks:23934644
  • Manufacturer:45272
  • Thread size metric (M..):12
  • Bolt length:86 mm
  • Material:Steel

€1.50/ pieceexcl. VAT

€1.81incl. VAT

Sold per: 20Min. order: 20

280 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/5 K

  • Eriks:23934478
  • Manufacturer:40806
  • Thread size metric (M..):8
  • Bolt length:56 mm
  • Material:Steel

€0.72/ pieceexcl. VAT

€0.87incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 12/50

  • Eriks:23934642
  • Manufacturer:45264
  • Thread size metric (M..):12
  • Bolt length:99 mm
  • Material:Steel

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Sold per: 20Min. order: 20

240 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 8/70

  • Eriks:11856902
  • Manufacturer:40777
  • Thread size metric (M..):8
  • Bolt length:99 mm
  • Material:Steel

€1.03/ pieceexcl. VAT

€1.25incl. VAT

Sold per: 20Min. order: 20

40 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Snelbouwanker FBN II 10/30

  • Eriks:23934480
  • Manufacturer:40854
  • Thread size metric (M..):10
  • Bolt length:66 mm
  • Material:Steel

€1.15/ pieceexcl. VAT

€1.39incl. VAT

Sold per: 50Min. order: 50

750 In stock - Estimated delivery date 17/11/2026
Product Image

FISCHER Threaded rod RGM 10X130

  • Eriks:23934879
  • Manufacturer:50257

€1.27/ pieceexcl. VAT

€1.54incl. VAT

Sold per: 10Min. order: 10

60 In stock - Estimated delivery date 17/11/2026