




€0.04/ pieceexcl. VAT
€0.05incl. VAT
3400 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FISCHER |
Material | Plastic |
Drill hole diameter | 5 mm |
Length | 25 mm |
Suitable for screw diameter | 3-4 |
Model | S5 |