FETRA

FETRA Steel bottle trolley 51011 - 150 kg, heigth 1300 mm, width 830 mm

  • ERIKS:23991701
  • Manufacturer:4017976010618
Image 1
Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels optionally with solid rubber or pneumatic tyres, hubs with roller bearings. For 2 bottles, each 40-50 litres contents, Ø 204-229 mm. Receptacle for welding wire.
Save to list

€340.08/ pieceexcl. VAT

€411.50incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Max. load
150 kg
Width
830 mm
Height
1300 mm