FETRA

FETRA Hand carts 4122 - 2 axles with 4 sides

  • ERIKS:23480255
  • Manufacturer:4017976041223
Image 1
Made of tubular steel, welded and powder coated. Rail 250 mm high, platform, sides and ends made of water-resistant plywood. Bogie steering with shaft and handle. Wheels with pneumatic tyres, hubs with roller bearings. Shaft with safety handle and with an automatic damped retraction in resting position. With automatic braking system effective on the front wheels according to the European Standard EN 1757-3.
Save to list

€655.09/ pieceexcl. VAT

€792.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
945 mm
Weight
36 kg
Type of tyres
Air 260 x 85