
| Product | Load-bearing capacity [kg] | Type of tyres | Length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Sheet material trolleys 4445 - 500 kg, platform size 1500x400mm | 500 | Solid rubber wheel 200 x 50 | 1500 | €426.36/piece | |
| Sheet material trolleys 4463 - without handlebars - up to 1200 kg, 7 positions for insertable tubular supports | 500 | Solid rubber wheel 200 x 50 | 1200 | €405.29/piece | |
| Fetra 9016 - Tubular supports for trolleys an stands for sheet material | €38.12/piece | ||||
| Sheet material trolleys 4476 -double-sided - 1200 kg, two-sided | 1200 | Solid rubber wheel 200 x 50 | 2000 | €1,307.17/piece | |
| Fetra 9012 - Tubular supports for trolleys an stands for sheet material | €35.11/piece | ||||
| Sheet material stands 4363 - without handlebars - 1200 kg | €382.22/piece | ||||
| Fetra 2021 - Pallet feet for stands for sheet material 4363 und 4365 | €99.32/piece | ||||
| Carts for sheet material 1076 - with steel sheet blade | 350 | Air 260 x 85 | €239.76/piece | ||
| Fetra 3012 - Tubular supports for trolleys an stands for sheet material | €31.10/piece | ||||
| Fetra 6016 - Tubular supports for trolleys an stands for sheet material | €36.12/piece | ||||
| Fetra 3016 - Tubular supports for trolleys an stands for sheet material | €33.11/piece | ||||
| Sheet material trolleys 4456 -one-sided - 1200 kg, one-sided | 1200 | Solid rubber wheel 200 x 50 | 2000 | €1,217.88/piece | |
| Carts for sheet material 1075 - with steel sheet blade | 400 | Solid rubber wheel 250 x 60 | €239.76/piece | ||
| Carts for sheet material 2075 - with steel sheet blade, fitted with rubber strip | 400 | Solid rubber wheel 250 x 60 | €327.04/piece | ||
| Fetra 6012 - Tubular supports for trolleys an stands for sheet material | €32.10/piece |