FETRA

FETRA Euro box roller 135800 - push bar - 250 kg, open frame, with push bar

  • ERIKS:23479746
  • Manufacturer:4017976313580
Image 1
Suitable for Euro boxes, 600 x 400 mm, powder coated, blue RAL 5007, 4 castor wheels, solid rubber tyres. 2 castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Open angle steel construction.
Save to list

€145.46/ pieceexcl. VAT

€176.01incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
250 kg
Length
610 mm
Weight
12 kg
Type of tyres
Solid rubber wheel 125 x 38