FETRA

FETRA Sheet material trolleys 4445 - 500 kg, platform size 1500x400mm

  • ERIKS:23480273
  • Manufacturer:4017976044453
Image 1
Welded profile steel and steel tube. Anti-skid loading platform of waterproof plywood. Rhombic wheel arrangement, extremely manoeuvrable, can turn in its own length. 2 castor and 2 fixed wheels, solid rubber tyres, hubs with roller bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).
Save to list

€426.36/ pieceexcl. VAT

€515.90incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
1500 mm
Weight
59 kg
Type of tyres
Solid rubber wheel 200 x 50