FETRA

FETRA Hand truck 6405V - With platform

  • ERIKS:23479772
  • Manufacturer:4017976014043
Image 1
Hand trucks, with platform or with boards
Save to list

€1,231.20/ pieceexcl. VAT

€1,489.75incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
1000 kg
Length
1600 mm
Weight
98 kg
Type of tyres
Solid rubber wheel 400 x 80