FETRA

FETRA Tyre trolley 4596 - 400 kg, with 2 platforms

  • ERIKS:23480287
  • Manufacturer:4017976045962
Image 1
Tubular steel and steel section construction, powder coated. Shelves with welded wire lattice 140 x 40 mm. Carriers variably insertable within a distance of 120 mm. Due to the joint-like attachment, the carriers adapt automatically to the tyre size. 2 castors and 2 fixed wheels, solid rubber tyres, hubs with roller bearings. Castors with wheel locks.
Save to list

€606.94/ pieceexcl. VAT

€734.40incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
400 kg
Length
1420 mm
Weight
66 kg
Type of tyres
Solid rubber wheel 200 x 50