FETRA

FETRA Dolly for furniture 2359 - Platform size 800x600mm

  • ERIKS:23480035
  • Manufacturer:4017976023595
Image 1
With platform made of plywood, non-slip. 4 castors with polyamide wheels 125 mm Ø.
Save to list

€101.32/ pieceexcl. VAT

€122.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FETRA
Load-bearing capacity
500 kg
Length
800 mm
Weight
10 kg