• 1
  • 2
  • 1
  • 1
  • 3
217 Products showing for Machines

€7,057.67/ pieceexcl. VAT

€8,539.78incl. VAT

Estimated delivery date - 25/11/2026

€692.01/ pieceexcl. VAT

€837.33incl. VAT

Estimated delivery date - 23/11/2026

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BOSCH Table circular saw GTS 10 XC box

  • Eriks:12216025
  • Manufacturer:0 601 B30 400
This product is no longer offered.Explore similar products in our assortment
Product Image

HUVEMA Grinding/sanding machine - HU 200 BGS-4 Topline

  • Eriks:23520456
  • Manufacturer:14295
  • Motor power:0.75 kW
  • Weight:31 kg
  • Voltage:400

€749.24/ pieceexcl. VAT

€906.58incl. VAT

Estimated delivery date - 01/12/2026

€424.71/ pieceexcl. VAT

€513.90incl. VAT

Estimated delivery date - 23/11/2026
Product Image

HUVEMA Bench grinder - HU 200 BGBA-4 Topline

  • Eriks:11934113
  • Manufacturer:14106
  • Motor power:0.45 kW
  • Weight:54 kg
  • Voltage:400

€811.00/ pieceexcl. VAT

€981.31incl. VAT

Estimated delivery date - 26/11/2026
Product Image

HUVEMA Huvema lathe machine 300x910 mm with digital readout - HU 900 A-4 SINO

  • Eriks:12582893
  • Manufacturer:15668
  • Voltage:400 V
  • Weight:420 kg
  • Max. dimension of fixed parts:1600x740x1400 mm

€6,277.28/ pieceexcl. VAT

€7,595.51incl. VAT

Estimated delivery date - 01/12/2026

€2,768.53/ pieceexcl. VAT

€3,349.92incl. VAT

Estimated delivery date - 25/11/2026
Product Image

HUVEMA Bandsaw machine - HU 125 PB-2 Topline - 125mm

  • Eriks:12479284
  • Manufacturer:16451
  • Rated power:1 kW
  • Sawing speed:30 - 80 Var m/min
  • Saw-blade length:13 x 0,65 x 1440 mm

€457.47/ pieceexcl. VAT

€553.54incl. VAT

Estimated delivery date - 01/12/2026
Product Image

HUVEMA Drillgrinder - HU 13 D-2

  • Eriks:12684588
  • Manufacturer:14112
  • Motor power:0.18 kW
  • Weight:10 kg
  • Voltage:230

€485.42/ pieceexcl. VAT

€587.36incl. VAT

Estimated delivery date - 01/12/2026

€17,315.80/ pieceexcl. VAT

€20,952.12incl. VAT

Estimated delivery date - 25/11/2026

€8,673.30/ pieceexcl. VAT

€10,494.69incl. VAT

Estimated delivery date - 25/11/2026
Product Image

HUVEMA Cut-off saw - HU 315 CS-4

  • Eriks:23520476
  • Manufacturer:16038
  • Rated power:1.3 kW
  • Rotational speed:18 - 36 rpm
  • Saw blade diameter:315 x 40 mm

€1,976.85/ pieceexcl. VAT

€2,391.99incl. VAT

Estimated delivery date - 01/12/2026

€10,577.40/ pieceexcl. VAT

€12,798.65incl. VAT

Estimated delivery date - 25/11/2026
Product Image

COMPAC Workshop press HP50 with hand pump, 50t

  • Eriks:12328282
  • Manufacturer:HP50
  • Lifting capacity:50000 kg
  • Maximum lifting height:840 mm
  • Weight:315 kg

€3,969.60/ pieceexcl. VAT

€4,803.22incl. VAT

Estimated delivery date - 24/11/2026

€2,337.97/ pieceexcl. VAT

€2,828.94incl. VAT

Estimated delivery date - 01/12/2026

€9,540.00/ pieceexcl. VAT

€11,543.40incl. VAT

Estimated delivery date - 25/11/2026

€1,781.01/ pieceexcl. VAT

€2,155.02incl. VAT

Estimated delivery date - 23/11/2026
Product Image

HUVEMA Bench shear - HU 10 HS

  • Eriks:23520527
  • Manufacturer:16742
  • Max. shearing length:235 mm

€122.13/ pieceexcl. VAT

€147.78incl. VAT

Estimated delivery date - 01/12/2026

€526.72/ pieceexcl. VAT

€637.33incl. VAT

Estimated delivery date - 01/12/2026

€9,658.42/ pieceexcl. VAT

€11,686.69incl. VAT

Estimated delivery date - 25/11/2026

€3,597.46/ pieceexcl. VAT

€4,352.93incl. VAT

Estimated delivery date - 25/11/2026

€37,555.80/ pieceexcl. VAT

€45,442.52incl. VAT

Estimated delivery date - 25/11/2026
Product Image

HUVEMA Cut-off saw - HU 250 CS-4

  • Eriks:11934019
  • Manufacturer:16035
  • Rated power:1.1 kW
  • Rotational speed:53 - 106 rpm
  • Saw blade diameter:250 x 32 mm

€1,573.20/ pieceexcl. VAT

€1,903.57incl. VAT

Estimated delivery date - 01/12/2026