HUVEMA

HUVEMA Bench grinder - HU 200 BGBA-4 Topline

  • ERIKS:11934113
  • Manufacturer:8718242061001
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Reliable grinding machine in industrial qualityPowerful motor, no vibration through clever balancingHeavy duty tool rests and protection coversEquipped with steel brush and chip trayWith high quality eye shieldHU 200 BGBA is supplied including a polishing disc, grinding stone and steel brush.Properties:emergency stop with no-load switchadjustable tool restwith eye shieldwith dust extractor connectionwith chip traywith water reservoir
Save to list

€811.00/ pieceexcl. VAT

€981.31incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
0.45 kW
Weight
54 kg
Voltage
400
Grinding stone dimensions l x w x bore
200 x 20 x 20 mm
Rotational speed
2850
Steel brush dimensions l x w x bore
200 x 25 x 12 mm
Polishing disc dimensions l x w x bore
200 x 25 x 12 mm