COMPAC

COMPAC Workshop press HP50 with hand pump, 50t

  • ERIKS:12328282
  • Manufacturer:4332163881360
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Workshop press with hand pump
•    Large, robust piston to 100 mm diameter (measurement F)
•    Extra long lift 320 mm (measurement D)
•    Pressure up to 100 t
•    Laterally movable press cylinder (except model HP 100)
•    2-level pump for quick movement of ram to workpiece
•    Pneumatic piston return (compressed air connection required)
•    Fast and safe pressing, table height adjustment via an individually stopped gripping mechanism (Model HP 100 with chains)
•    2 V-blocks and simply readable manometer standard
Save to list

€3,969.60/ pieceexcl. VAT

€4,803.22incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COMPAC
Lifting capacity
50000 kg
Maximum lifting height
840 mm
Weight
315 kg