METABO

METABO Cordless table saw TS 36-18 LTX BL 254 18V 4x8Ah LiHD; Charger ASC 145 Duo (220-240 V / 50 - 60 Hz); Cardboard box; with stand and trolley function (613025810)

  • ERIKS:13548060
  • Manufacturer:4007430334930
Image 1
Image 2
Image 1
Image 2
Extremely light cordless table saw with trolley function for maximum mobility
Powerful Brushless motor for powerful sawing like with a mains-powered tool
100% compatibility with the 18 Volt class: powerful 36 Volt operation with two 18 Volt battery packs from Metabo
Integrated extraction with dust cyclone for low-dust working without vacuum cleaner
Quick change between sawing at ground-level or when standing up thanks to integrated, folding stand
Precise saw blade inclination via gear guide
Precisely adjustable parallel guide / rip fence with double clamping and quick fastening
Extra-large support surface thanks to table width extension and table length extension
Soft start and overload protection for long service life of motor and drive
Safe working thanks to restart protection and motor brake for quick stop of the saw blade
Splitting wedge can be countersunk without tools for transport
MetaLoc case and attachments can be fixed at the housing for compact transport and storage
LiHD battery pack for ultimate performance, extremely long runtime and service life
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Carbide saw blade with alternately bevel-ground tips (40 teeth), Stand, Rubber tyres, Rip Fence, Mitre Fence, Table Length Extension, Table Width Extension, Push stick, Dust cycles, Textile dust bag, 4 LiHD battery packs (18 V/8.0 Ah), 2 Quick Chargers ASC Ultra "AIR COOLED“, Fixation strap for MetaLoc, MetaLoc case
Save to list

€1,781.01/ pieceexcl. VAT

€2,155.02incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Saw blade diameter
254 mm
Idle rotational speed
5000 rpm
Cutting depth
87 mm
Saw blade bore hole
30 mm
Cutting depth (45°)
50 mm
Cutting depth (90°)
87 mm
Inclination
46.5 °