






€6,277.28/ pieceexcl. VAT
€7,595.51incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Voltage | 400 V |
Weight | 420 kg |
Hole through spindle | 38 mm |
Thread cutting Whitworth | 58 -8 TPI |
Taper tailstock | MT3 |
Longitudinal feed range | 0.052 - 1.392 |
Distance between centers | 910 mm |
Swing over bed | 310 mm |
Max. dimension of fixed parts | 1600x740x1400 mm |
Cross slide travel | 175 mm |
Spindle taper int./ext. | MT5, Camlock D1 - 4 (DIN 55029) mm |
Main motor power | 1.1 kW |
Top slide travel | 100 mm |
Swing over cross slide | 178 mm |
Digital readout | Sino |
Number of feeds | 18 |
Tailstock spindle travel | 32 mm |
Threading metric to | 0.4 - 7 mm |
Spindle speeds | 80 - 2000 rpm |