HUVEMA

HUVEMA Industrial drilling machine - HU 50 G-4 - 50 mm 400V

  • ERIKS:14457314
  • Manufacturer:8718242159418
Image 1
Heavy-duty gear drill from Huvema
This gear driven column drill is designed for drilling, reaming and tapping
The maximum drilling capacity of this drill is 50mm
This industrial drilling machine is suitable for heavy duty work in production, maintenance, repair, machine shops etc



Features:
Worklight
Cooling
Automatic power supply
Table adjustment motorized
Left / right running spindle for tapping



Included with the machine:
Drill head (Art
20112240)
Drill bit MK4 (Art
20112265)
Adapter MK4-3 (Art
20112261)
Adapter MK4-2 (Art
20112262)
Drive pin
Oil pump
Save to list

€8,673.30/ pieceexcl. VAT

€10,494.69incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA