






€1,976.85/ pieceexcl. VAT
€2,391.99incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.3 kW |
Rotational speed | 18 - 36 rpm |
Sawing capacity 45° rectangular | 100 x 90 mm |
Sawing capacity 45° round | 100 mm |
Sawing capacity 45° square | 90 mm |
Sawing capacity 90° rectangular | 130 x 90 mm |
Sawing capacity 90° round | 100 mm |
Sawing capacity 90° square | 100 mm |
Saw blade diameter | 315 x 40 mm |
Packaging | 1480x780x820 mm |
Weight | 214 kg |
Connection voltage | 400 V |