HUVEMA

HUVEMA Drillgrinder - HU 13 D-2

  • ERIKS:12684588
  • Manufacturer:8718242061018
Image 1
Professional drill grinder
This machine grinds small drills up to 13 mm perfectly
Very easy to use
The core of the drill is also ground back to the center perfectly
The top angle can be varied from 90° to 135°.

Properties:
including CBN grinding disk (for HSS and HSS-Co)
including collets 3 to 13 mm, 11 pcs
Save to list

€485.42/ pieceexcl. VAT

€587.36incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
0.18 kW
Weight
10 kg
Voltage
230
Packaging
320x180x190 mm
Rotational speed
5300