






€1,573.20/ pieceexcl. VAT
€1,903.57incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.1 kW |
Rotational speed | 53 - 106 rpm |
Sawing capacity 45° rectangular | 60 x 60 mm |
Sawing capacity 45° round | 80 mm |
Sawing capacity 45° square | 60 mm |
Sawing capacity 90° rectangular | 90 x 50 mm |
Sawing capacity 90° round | 80 mm |
Sawing capacity 90° square | 70 mm |
Saw blade diameter | 250 x 32 mm |
Packaging | 1480 x 520 x 820 mm |
Weight | 165 kg |
Connection voltage | 400 V |