HUVEMA

HUVEMA Grinding/sanding machine - HU 200 BGS-4 Topline

  • ERIKS:23520456
  • Manufacturer:8718242061278
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Heavy duty universal grinding and sanding machine in industrial quality
Powerful motor, no vibration through clever balancing
Heavy duty tool rests and protection covers
Low noise, tool rests adjustable
With high quality eye shield
Supplied with additional polishing disc and steel brush.

Properties:
emergency stop with no-load switch
adjustable tool rest
with eye shield
with dust extractor connection
steel brush
grinding belt
polishing disc
Save to list

€749.24/ pieceexcl. VAT

€906.58incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
0.75 kW
Weight
31 kg
Voltage
400
Grinding stone dimensions l x w x bore
200 x 25 x 20 mm
Rotational speed
2850
Belt dimensions
100 x 1000 mm
Polishing disc dimensions l x w x bore
200 x 25 x 12 mm
Steel brush dimensions l x w x bore
200 x 19 x 12 mm
Diameter suction nozzle
35 mm