• 6
  • 122
  • 4
  • 12
  • 22
  • 2
  • 1
  • 2
  • 1
  • 9
  • 11
3620 Products showing for Other Tools and Sets
Product Image

FORMAT Spark plug brush 0.2x200mm

  • Eriks:23153222
  • Manufacturer:4317784091381
  • Material:Brass
  • Wire diameter:0.2 mm
  • Length:200 mm

€1.61/ pieceexcl. VAT

€1.95incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FACOM D.93 - Valve spanner

  • Eriks:23442742
  • Manufacturer:D.93

€6.55/ pieceexcl. VAT

€7.93incl. VAT

23 In stock - Estimated delivery date 05/11/2026

€42.20/ setexcl. VAT

€51.06incl. VAT

9 In stock - Estimated delivery date 05/11/2026
Product Image

FACOM VE Electronic Set, CM Series, Set of 15

  • Eriks:23446378
  • Manufacturer:CM.SE
  • Total number of tools:15

€295.42/ pieceexcl. VAT

€357.46incl. VAT

2 In stock - Estimated delivery date 05/11/2026

€7.05/ pieceexcl. VAT

€8.53incl. VAT

19 In stock - Estimated delivery date 05/11/2026
Product Image

FACOM Jet.LA1 flessenhouder

  • Eriks:14281786
  • Manufacturer:JET.LA1

€60.14/ pieceexcl. VAT

€72.77incl. VAT

4 In stock - Estimated delivery date 05/11/2026

€34.79/ pieceexcl. VAT

€42.10incl. VAT

21 In stock - Estimated delivery date 05/11/2026
Product Image

FACOM D.3-400 - Tyre irons 400mm

  • Eriks:23442699
  • Manufacturer:D.3-400
  • Type:Tyre levers
  • Length:400 mm
  • Weight:400 g

€21.44/ pieceexcl. VAT

€25.94incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

FACOM E.120PB Bitset

  • Eriks:14289409
  • Manufacturer:E.120PB

€41.71/ pieceexcl. VAT

€50.47incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO Insulated Electrician's Toolset, Set of 10, Alloy Steel, 3045/1VDE

  • Eriks:23071968
  • Manufacturer:3045/1VDE
  • Set version:PH-2 BE-8620S Phillips screwdrivers, 180 mm 2665VDE combination pliers, 160 mm 2457VDE telephone pliers, 160 mm 2674NVDE side cutters
  • Total number of tools:10

€408.36/ pieceexcl. VAT

€494.12incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Log in to view priceLog in
Product Image

BAHCO Montag-foam BETMS1600000299 DEWULF

  • Eriks:14297774
  • Manufacturer:BETMS160000299
Not available in webshop
2 In stock - Estimated delivery date 05/11/2026
Contact us

€14.82/ pieceexcl. VAT

€17.93incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

GEDORE S 1007 Mechanic's tool assortment 180 pcs

  • Eriks:23903216
  • Manufacturer:6601080
  • Set version:2 6x7 8x9 10x11 12x13 14x15 16x17 18x19 20x22 21x23 24x27 25x28 30x32 6 6x7 8x9 10x11 12x13 14x15 16x17 18x19 20x22 21x23 24x27 25x28 30x32 19 8 10 11 12 13 14 15 16 17 18 19 21 22 23 24 26 27 28 30 32 IN 19 5 6 7 8 9 10 12 14 17 1987 1995 1990-5 -10 199
  • Total number of tools:179

€2,306.42/ pieceexcl. VAT

€2,790.77incl. VAT

Estimated delivery date - 12/11/2026
Product Image

FLUKE Meetsnoeren set TL80A-1

  • Eriks:12448286
  • Manufacturer:TL80A-1

€131.00/ pieceexcl. VAT

€158.51incl. VAT

3 In stock - Estimated delivery date 05/11/2026
Product Image

GEDORE 133 D-150 Gasket scraper

  • Eriks:11895000
  • Manufacturer:1395262

€16.09/ pieceexcl. VAT

€19.47incl. VAT

32 In stock - Estimated delivery date 05/11/2026
Product Image

GEDORE 36 2-200 Strap wrench d 200 mm, 285 mm

  • Eriks:23063732
  • Manufacturer:6327400
  • Chucking range:0 - 200 mm
  • Suitable for maximum pipe diameter:Other
  • Length:295 mm

€58.50/ pieceexcl. VAT

€70.79incl. VAT

2 In stock - Estimated delivery date 05/11/2026
Product Image

GEDORE 38 20 Tyre lever 500 mm

  • Eriks:23063730
  • Manufacturer:6332830

€34.03/ pieceexcl. VAT

€41.18incl. VAT

9 In stock - Estimated delivery date 05/11/2026
Product Image

GEDORE 38 16 Tyre lever 400 mm

  • Eriks:23063729
  • Manufacturer:6332670

€21.33/ pieceexcl. VAT

€25.81incl. VAT

23 In stock - Estimated delivery date 05/11/2026
Product Image

GEDORE 905 Creeper, plastic

  • Eriks:12055986
  • Manufacturer:1823698

€97.74/ pieceexcl. VAT

€118.27incl. VAT

4 In stock - Estimated delivery date 05/11/2026
Product Image

GEDORE 36 1-140 Strap wrench d 140 mm, 220 mm

  • Eriks:12055996
  • Manufacturer:6327320
  • Chucking range:0 - 140 mm
  • Suitable for maximum pipe diameter:Other
  • Length:220 mm

€34.18/ pieceexcl. VAT

€41.36incl. VAT

10 In stock - Estimated delivery date 05/11/2026
Not available in webshop
14 In stock - Estimated delivery date 05/11/2026
Contact us

€10.97/ packageexcl. VAT

€13.27incl. VAT

Estimated delivery date - 18/11/2026
Log in to view priceLog in
Product Image

STAHLWILLE Scraper

  • Eriks:23781421
  • Manufacturer:10356

€20.50/ pieceexcl. VAT

€24.81incl. VAT

27 In stock - Estimated delivery date 05/11/2026