

€16.09/ pieceexcl. VAT
€19.47incl. VAT
32 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Shape | Gasket scraper |
Hollow ground scraper | No |
With handgrip | Yes |
Total length | 260 mm |
Blade length | 150 mm |
Adjustable | No |