BAHCO

BAHCO Insulated Electrician's Toolset, Set of 10, Alloy Steel, 3045/1VDE

  • ERIKS:23071968
  • Manufacturer:7314151783815
Image 1
Save to list

€408.36/ pieceexcl. VAT

€494.12incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Type
Insulated Electrician's Toolset
Set version
PH-2 BE-8620S Phillips screwdrivers, 180 mm 2665VDE combination pliers, 160 mm 2457VDE telephone pliers, 160 mm 2674NVDE side cutters
Material
High-performance alloy steel
Total number of tools
10
Number of wood borers
0
Packaging
Case
Weight
1.7 kg
Height
225 mm
Length
300 mm
Width
70 mm