

€295.42/ pieceexcl. VAT
€357.46incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | CM |
Type | VE Electronic Set |
Total number of tools | 15 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.86 kg |
Type | VE Electronic Set |