

€34.18/ pieceexcl. VAT
€41.36incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 140 mm |
Suitable for maximum pipe diameter | Other |
Length | 220 mm |
Weight | 233 g |
Model | Band loop |
Surface protection | Chromium-plated |
Grip design | 1-component |