Other Hand Tools

  • 6
  • 108
  • 4
  • 12
  • 22
  • 2
  • 1
  • 2
  • 1
  • 9
  • 11
3233 Products showing for Other Hand Tools

€42.20/ setexcl. VAT

€51.06incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Jet.LA1 flessenhouder

  • Eriks:14281786
  • Manufacturer:JET.LA1

€60.14/ pieceexcl. VAT

€72.77incl. VAT

4 In stock - Estimated delivery date 10/11/2026

€34.79/ pieceexcl. VAT

€42.10incl. VAT

21 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM E.120PB Bitset

  • Eriks:14289409
  • Manufacturer:E.120PB

€41.71/ pieceexcl. VAT

€50.47incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Montag-foam BETMS1600000299 DEWULF

  • Eriks:14297774
  • Manufacturer:BETMS160000299
Not available in webshop
2 In stock - Estimated delivery date 10/11/2026
Contact us

€14.82/ pieceexcl. VAT

€17.93incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

STAHLWILLE WB 621 Mobile workbench

  • Eriks:14429731
  • Width:1150 mm
  • Height:1045 mm
  • Depth:500 mm

€1,885.20/ pieceexcl. VAT

€2,281.09incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€9.01/ pieceexcl. VAT

€10.90incl. VAT

33 In stock - Estimated delivery date 10/11/2026
Product Image

FLUKE Meetsnoeren set TL80A-1

  • Eriks:12448286
  • Manufacturer:TL80A-1

€131.00/ pieceexcl. VAT

€158.51incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 1500 CT2-DT 2142 Check-Tool insert with assortment

  • Eriks:12333347
  • Manufacturer:2309009
  • Set version:Alen keys with 2C-T-handle No. DT 2142, 2 2.5 3 4 5 6 7 8 10 mm
  • Total number of tools:9

€158.38/ pieceexcl. VAT

€191.64incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Not available in webshop
9 In stock - Estimated delivery date 10/11/2026
Contact us

€10.97/ packageexcl. VAT

€13.27incl. VAT

Estimated delivery date - 19/11/2026
Log in to view priceLog in

€16.46/ pieceexcl. VAT

€19.92incl. VAT

9 In stock - Estimated delivery date 10/11/2026

€5.89/ pieceexcl. VAT

€7.13incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 666-042 Torsions-Bit-Set

  • Eriks:14455096
  • Manufacturer:3100316
  • Number of bits total:42
  • Number of bits PH (crosshead):8
  • Number of bits PZ (crosshead):8

€51.01/ pieceexcl. VAT

€61.72incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

MARTOR SECUMAX 350 SE

  • Eriks:14811570
  • Type:Safety knives
  • Length of blade:38.9 mm

€9.84/ pieceexcl. VAT

€11.91incl. VAT

24 In stock - Estimated delivery date 10/11/2026

€6.49/ pieceexcl. VAT

€7.85incl. VAT

71 In stock - Estimated delivery date 10/11/2026

€48.90/ pieceexcl. VAT

€59.17incl. VAT

4 In stock - Estimated delivery date 10/11/2026

€31.50/ pieceexcl. VAT

€38.12incl. VAT

48 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 224211 Cutting wheel Size 1 + 2

  • Eriks:11895173
  • Manufacturer:1621440
  • d1:6.3

€47.52/ pieceexcl. VAT

€57.50incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 133 F-150 Flat scraper

  • Eriks:23074868
  • Manufacturer:8780490

€14.84/ pieceexcl. VAT

€17.96incl. VAT

22 In stock - Estimated delivery date 10/11/2026

€12.35/ pieceexcl. VAT

€14.94incl. VAT

Sold per: 5Min. order: 5

24 In stock - Estimated delivery date 10/11/2026
Product Image

PB SWISS TOOLS Stiftsleutelset T6 -T25 8dlg

  • Eriks:12521884
  • Manufacturer:410.H 6-25 RB

€47.83/ pieceexcl. VAT

€57.87incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€9.12/ pieceexcl. VAT

€11.04incl. VAT

12 In stock - Estimated delivery date 10/11/2026