FACOM

FACOM D.3-400 - Tyre irons 400mm

  • ERIKS:23442699
  • Manufacturer:3148510181325
Image 1
-Double tee section for added strength.
-Finish: zinc and chrome-plated.
Save to list

€21.44/ pieceexcl. VAT

€25.94incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.3
Type
Tyre levers
Length
400 mm
Weight
400 g