

€2,306.42/ pieceexcl. VAT
€2,790.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | S 1007 |
Type | Mechanic's Tool Assortment |
Set version | 2 6x7 8x9 10x11 12x13 14x15 16x17 18x19 20x22 21x23 24x27 25x28 30x32 6 6x7 8x9 10x11 12x13 14x15 16x17 18x19 20x22 21x23 24x27 25x28 30x32 19 8 10 11 12 13 14 15 16 17 18 19 21 22 23 24 26 27 28 30 32 IN 19 5 6 7 8 9 10 12 14 17 1987 1995 1990-5 -10 199 |
Total number of tools | 179 |
Heating- + sanitary mechanic set | No |
E-mechanic set | Yes |
Number of guiding drills | 0 |
Number of fork spanners | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 5 |
Number of crosshead screwdrivers PZ | 2 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 12 |
Number of slotted screwdrivers | 7 |
Number of socket inserts | 16 |
Number of socket spanners | 31 |
Number of open-end spanners | 12 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 10 |
Number of measuring tools | 2 |
Packaging | Other |
Weight | 28.74 kg |
Number of pliers | 17 |
Number of combination spanners | 0 |
Number of hexagonal keys | 8 |
Number of adjustable wrenches | 0 |
Number of ratchets | 2 |
Number of bit inserts | 11 |
Number of tommy bars | 0 |
Number of chisels and punches | 13 |
Number of hammers | 2 |
Number of saws | 2 |
Number of multifunctional tools | 0 |
Number of testing tools | 0 |