

€58.50/ pieceexcl. VAT
€70.79incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 200 mm |
Suitable for maximum pipe diameter | Other |
Length | 295 mm |
Weight | 520 g |
Model | Chain |
Surface protection | Chromium-plated |
Handle cover | None |
Grip design | Other |