Pneumatic Piston Seals

  • 48
  • 36
  • 15
  • 1
  • 2
  • 2
  • 100
  • 11
161 Products showing for Pneumatic Piston Seals
Product Image

FREUDENBERG U-cup NAP310 PUR994 10x6 L=2,7

  • Eriks:12120929
  • Manufacturer:433199
  • Bore diameter:10 mm
  • Groove Diameter:6 mm
  • Groove Width:2.7 mm

€3.83/ pieceexcl. VAT

€4.63incl. VAT

486 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Complete piston T-Duo P 40-68 NBR708 40x10x18

  • Eriks:11292547
  • Manufacturer:112177
  • Bore diameter:40 mm
  • Groove Diameter:10 mm
  • Seal height:18 mm

€32.22/ pieceexcl. VAT

€38.99incl. VAT

80 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Compact seal Airzet PK NBR 100x88 L=4

  • Eriks:10019198
  • Manufacturer:49017988
  • Bore diameter:100 mm
  • Groove Diameter:88 mm
  • Groove Width:4 mm

€29.61/ pieceexcl. VAT

€35.83incl. VAT

820 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Compact seal Airzet PK NBR 25x18 L=2,5

  • Eriks:10019219
  • Manufacturer:49017969
  • Bore diameter:25 mm
  • Groove Diameter:18 mm
  • Groove Width:2.5 mm

€6.93/ pieceexcl. VAT

€8.39incl. VAT

26 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Compact seal Airzet PK NBR 80x68 L=4

  • Eriks:10019143
  • Manufacturer:49017987
  • Bore diameter:80 mm
  • Groove Diameter:68 mm
  • Groove Width:4 mm

€22.23/ pieceexcl. VAT

€26.90incl. VAT

59 In stock - Estimated delivery date 10/11/2026

€7.39/ pieceexcl. VAT

€8.94incl. VAT

Sold per: 10Min. order: 10

700 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Compact seal Airzet PK NBR 20x13 L=2,5

  • Eriks:10019218
  • Manufacturer:49017992
  • Bore diameter:20 mm
  • Groove Diameter:13 mm
  • Groove Width:2.5 mm

€5.67/ pieceexcl. VAT

€6.86incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Complete piston T-Duo P 160-25 NBR708 160x24x30

  • Eriks:11382877
  • Manufacturer:406282
  • Bore diameter:160 mm
  • Groove Diameter:24 mm
  • Seal height:30 mm

€60.21/ pieceexcl. VAT

€72.85incl. VAT

Estimated delivery date - 27/11/2026
Product Image

FREUDENBERG Complete piston NA Duo P 16-1 NBR708 16x4,5x5,7

  • Eriks:11310244
  • Manufacturer:407205
  • Bore diameter:16 mm
  • Groove Diameter:4.5 mm
  • Seal height:5.7 mm

€10.98/ pieceexcl. VAT

€13.29incl. VAT

176 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Complete piston T-Duo P 50-76 NBR708 50x10x18

  • Eriks:11292546
  • Manufacturer:112178
  • Bore diameter:50 mm
  • Groove Diameter:10 mm
  • Seal height:18 mm

€31.50/ pieceexcl. VAT

€38.12incl. VAT

37 In stock - Estimated delivery date 10/11/2026

€39.60/ pieceexcl. VAT

€47.92incl. VAT

143 In stock - Estimated delivery date 10/11/2026

€10.98/ pieceexcl. VAT

€13.29incl. VAT

2 In stock - Estimated delivery date 10/11/2026

€4.64/ pieceexcl. VAT

€5.61incl. VAT

396 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG U-cup NAP310 PUR994 16x10 L=2,7

  • Eriks:11313258
  • Manufacturer:49058788
  • Bore diameter:16 mm
  • Groove Diameter:10 mm
  • Groove Width:2.7 mm

€4.68/ pieceexcl. VAT

€5.66incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Compact seal Airzet PK NBR 30x21 L=3

  • Eriks:10019134
  • Manufacturer:49017970
  • Bore diameter:30 mm
  • Groove Diameter:21 mm
  • Groove Width:3 mm

€7.70/ pieceexcl. VAT

€9.32incl. VAT

381 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Compact seal Airzet PK NBR 32x23 L=3

  • Eriks:10019135
  • Manufacturer:49017971
  • Bore diameter:32 mm
  • Groove Diameter:23 mm
  • Groove Width:3 mm

€8.33/ pieceexcl. VAT

€10.08incl. VAT

644 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Compact seal Airzet PK NBR 63x51 L=4

  • Eriks:10019141
  • Manufacturer:49017986
  • Bore diameter:63 mm
  • Groove Diameter:51 mm
  • Groove Width:4 mm

€16.56/ pieceexcl. VAT

€20.04incl. VAT

8152 In stock - Estimated delivery date 10/11/2026
Product Image

FREUDENBERG Compact seal Airzet PK NBR 70x58 L=4

  • Eriks:10019142
  • Manufacturer:49030177
  • Bore diameter:70 mm
  • Groove Diameter:58 mm
  • Groove Width:4 mm
Not available in webshop
89 In stock - Estimated delivery date 10/11/2026
Contact us
Product Image

FREUDENBERG Compact seal Airzet PK NBR 50x41 L=3

  • Eriks:10019139
  • Manufacturer:49017984
  • Bore diameter:50 mm
  • Groove Diameter:41 mm
  • Groove Width:3 mm

€13.41/ pieceexcl. VAT

€16.23incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FREUDENBERG Compact seal Airzet PK NBR 60x48 L=4

  • Eriks:10019140
  • Manufacturer:49030239
  • Bore diameter:60 mm
  • Groove Diameter:48 mm
  • Groove Width:4 mm

€15.57/ pieceexcl. VAT

€18.84incl. VAT

205 In stock - Estimated delivery date 10/11/2026
Product Image

Complete piston P NBR 40x10x18 s=5

  • Eriks:10019080
  • Bore diameter:40 mm
  • Groove Diameter:10 mm
  • Seal height:18 mm

€19.80/ pieceexcl. VAT

€23.96incl. VAT

25 In stock - Estimated delivery date 10/11/2026
Product Image

Complete piston P NBR 100x20x25 s=6,5

  • Eriks:10019144
  • Bore diameter:100 mm
  • Groove Diameter:20 mm
  • Seal height:25 mm

€29.80/ pieceexcl. VAT

€36.06incl. VAT

8 In stock - Estimated delivery date 10/11/2026

€25.80/ pieceexcl. VAT

€31.22incl. VAT

59 In stock - Estimated delivery date 10/11/2026
Product Image

Complete piston P NBR 200x27x35 s=12

  • Eriks:12961719
  • Bore diameter:200 mm
  • Groove Diameter:27 mm
  • Seal height:35 mm

€440.00/ pieceexcl. VAT

€532.40incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

Complete piston P NBR 63x12x22 s=5

  • Eriks:12961723
  • Bore diameter:63 mm
  • Groove Diameter:12 mm
  • Seal height:22 mm

€105.50/ pieceexcl. VAT

€127.66incl. VAT

10 In stock - Estimated delivery date 10/11/2026