






€4.64/ pieceexcl. VAT
€5.61incl. VAT
396 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.64 | - |
5+ | €3.86 | 16.67% |
25+ | €3.61 | 22.22% |
50+ | €3.09 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAPN |
Bore diameter | 12 mm |
Groove Diameter | 7 mm |
Groove Width | 4.5 mm |
Seal height | 4 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -20 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |