






€10.98/ pieceexcl. VAT
€13.29incl. VAT
176 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.98 | - |
5+ | €9.15 | 16.67% |
25+ | €8.54 | 22.22% |
50+ | €7.32 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NADUOP |
Bore diameter | 16 mm |
Groove Diameter | 4.5 mm |
Seal height | 5.7 mm |
Material seal | NBR |
Compound | 72 NBR 708 |
Temperature range | from -20 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |