






€5.67/ pieceexcl. VAT
€6.86incl. VAT
11 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.67 | - |
5+ | €4.72 | 16.67% |
25+ | €4.41 | 22.22% |
50+ | €3.78 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PK |
Bore diameter | 20 mm |
Groove Diameter | 13 mm |
Groove Width | 2.5 mm |
Seal height | 2.4 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -20 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |