






€22.23/ pieceexcl. VAT
€26.90incl. VAT
59 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.23 | - |
5+ | €18.52 | 16.67% |
25+ | €17.29 | 22.22% |
50+ | €14.82 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PK |
Bore diameter | 80 mm |
Groove Diameter | 68 mm |
Groove Width | 4 mm |
Seal height | 3.9 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -20 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |