






€13.41/ pieceexcl. VAT
€16.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.41 | - |
5+ | €11.18 | 16.67% |
25+ | €10.43 | 22.22% |
50+ | €8.94 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | Airzet PK |
Bore diameter | 50 mm |
Groove Diameter | 41 mm |
Groove Width | 3 mm |
Seal height | 2.9 mm |
Material seal | NBR |
Compound | 80 NBR 186349 |
Temperature range | from -20 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |