Complete piston P NBR 40x10x18 s=5

  • ERIKS:10019080
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€19.80/ pieceexcl. VAT

€23.96incl. VAT

25 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.80

-

5+

€15.84

20.00%

10+

€12.87

35.00%

30+

€9.90

50.00%

50+

€8.91

55.00%

100+

€7.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
P
Bore diameter
40 mm
Groove Diameter
10 mm
Seal height
18 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
10 mm
D
40 mm
H
18 mm
h
5 mm
s
4 mm
d1
23 mm
Principle of operation
Double acting
Max. operating pressure
16 bar
Maximum Speed
1 m/s