





€29.80/ pieceexcl. VAT
€36.06incl. VAT
8 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.80 | - |
5+ | €23.84 | 20.00% |
10+ | €19.37 | 35.00% |
30+ | €14.90 | 50.00% |
50+ | €13.41 | 55.00% |
100+ | €11.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 100 mm |
Groove Diameter | 20 mm |
Seal height | 25 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 20 mm |
D | 100 mm |
H | 25 mm |
h | 6.5 mm |
s | 5 mm |
d1 | 75 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |