






€7.39/ pieceexcl. VAT
€8.94incl. VAT
Sold per: 10Min. order: 10
700 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.87 | - |
5+ | €7.39 | 16.67% |
25+ | €6.90 | 22.22% |
50+ | €5.91 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NAP210 |
Bore diameter | 25 mm |
Groove Diameter | 19 mm |
Groove Width | 3.5 mm |
Seal height | 3.3 mm |
Material seal | NBR |
Compound | 80 NBR 99079 |
Temperature range | from -25 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 10 bar |
Maximum Speed | 1 m/s |