Products
Brands
About Eriks
Customer service
BE - English
Home
Complete piston type TDUOP AIR
Complete piston type TDUOP AIR
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
63
1
160
1
Groove Diameter [mm]
16
1
24
1
Seal height [mm]
22
1
30
1
Material seal
Compound
Temperature range [°C]
Log in to see your specific pricing.
Log in
2
of
Complete piston type TDUOP AIR
Product
Bore diameter [mm]
Groove Diameter [mm]
Seal height [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Seal height [mm]
Available
Price
excl. VAT
Complete piston T-Duo P 160-25 NBR708 160x24x30
160
24
30
€60.21
/
piece
Complete piston T-Duo P 63-18 NBR708 63x16x22
63
16
22
€41.13
/
piece
Log in