ERIKS

ERIKS Bonded Seal SS 316L/NBR 366292 31x39x2 - ref. 242 - Standard

  • ERIKS:13683074
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.25

-

10+

€4.73

10.00%

25+

€4.20

20.00%

50+

€3.94

25.00%

100+

€3.68

30.00%

250+

€3.42

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
242
Material metal
Stainless steel 316L
Internal diameter
31 mm
Outer diameter
39 mm
Thickness
2 mm
Thread size (metric)
M30
A
31 mm
B
39 mm
C
2 mm
Minimum bursting pressure
860 bar
Model
Standard
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C